HC2060VRP-10T
Description
HC2060VRP-10T ROLLER CHAIN SPROCKET ; 0.748" BORE W/HARDENED TEETH
Part # C2060VRP-10
BDI # 22382844
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
2.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.394
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
72.492
Mounting Method:
Rough Bore
HC2060VRP-10 X 1-1/2 KWY 2SS
Description
HC2060VRP-10 X 1-1/2 KWY 2SS SPROCKET ; C2060 ANSI 1.5" CHAIN PITCH 1 STRAND
Part # C2060VRP-10 X 1-1/2 KWY 2SS
BDI # 21525254
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
2.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.394
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
72.492
Mounting Method:
Finished Bore