24B-68A
Description
24B-68A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005226
BDI # 18121376
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
33.345
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore
24A68
Description
24A68 ROLLER CHAIN SPROCKET ; 1.5" P 40MM PLAIN BORE A PLATE
Part # 24A68
BDI # 617693
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Other Features:
Simplex Type
Global Part Number GPN:
569499
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore
PHS 24B-1A68
Description
PHS 24B-1A68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1A68
BDI # 1286918
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
32.479
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.345
Pitch Diameter - Millimeter:
824.97
Mounting Method:
Rough Bore