25B15
Description
25B15 ROLLER CHAIN SPROCKET ; 1/4" P 15T 1/4" MIN PLAIN BORE
Part # 25B15
BDI # 617865
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Global Part Number GPN:
36077
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
25FB15X.500SS
Description
25FB15X.500SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 25FB15X.500SS
BDI # 588718
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.326
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
25B15A
Description
25B15A ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 19205
BDI # 164572
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.326
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Finished Bore
25B15SS
Description
25B15SS ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 69456
BDI # 177131
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.203
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.326
Pitch Diameter - Millimeter:
30.556
Mounting Method:
Rough Bore