25A45
Description
25A45 ROLLER CHAIN SPROCKET ; 45T 3.725" OD 1/2" BORE 1/4" PITCH
Part # 25A45
BDI # 742503
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore
25A26H
Description
25A26H ROLLER CHAIN SPROCKET ; 26HT 2.209" OD 3/8" BORE 1/4" PITCH
Part # 25A26H
BDI # 742496
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.209
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
25A48
Description
25A48 ROLLER CHAIN SPROCKET ; 48T 3.964" OD 1/2" BORE 1/4" PITCH
Part # 25A48
BDI # 742504
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Rough Bore
25B10H
Description
25B10H ROLLER CHAIN SPROCKET ; 10HT 0.919" OD 1/4" BORE 1/4" PITCH
Part # 25B10H
BDI # 742508
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
25A36H
Description
25A36H ROLLER CHAIN SPROCKET ; 36HT 3.008" OD 3/8" BORE 1/4" PITCH
Part # 25A36H
BDI # 742501
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.008
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Rough Bore