28CTB42
Description
28CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28CTB42
BDI # 618112
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569767
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Bushed
PHS 28B-1TB42
Description
PHS 28B-1TB42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB42
BDI # 1287149
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
23.418
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.402
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
594.81
Mounting Method:
Bushed