Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
12.151
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
Simplex Type
Global Part Number GPN:
569782
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
32BTB19H
Description
32BTB19H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB19H
BDI # 618514
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
12.151
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569369
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Bushed
32B-19B
Description
32B-19B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005932
BDI # 18121961
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.151
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.186
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore
PHS 32B-1BH19
Description
PHS 32B-1BH19 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 32B-1BH19
BDI # 1292247
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.151
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.186
Pitch Diameter - Millimeter:
308.64
Mounting Method:
Rough Bore