DMD-35-2R-10FT;D0004
Description
DMD-35-2R-10FT ; D0004 RLLR CHAIN ; 10FT/BOX
Part # 101954218; DMD-35-2R-10FT;D0004
BDI # 21575685
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2