D40B60 W/PL2-15/16
Description
D40B60 W/PL2-15/16 INSTALLED IN BORE ; POWER LOCK AND SPROCKET
Part # D40B60Z002 W/PL2-15/16 INSERTED
BDI # 21551915
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Rough Bore