Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
E40B16H
Description
E40B16H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B16H
BDI # 608493
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Triplex Type
Global Part Number GPN:
30804
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
HT40B16
Description
HT40B16 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B16
BDI # 913589
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Global Part Number GPN:
572804
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
E40B16H
Description
E40B16H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 16 TEETH PILOT BORE
Part # 81019113
BDI # 20642125
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore