Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
E40B18H
Description
E40B18H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B18H
BDI # 608495
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
Triplex Type
Global Part Number GPN:
30806
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
HT40B18
Description
HT40B18 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B18
BDI # 913591
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Global Part Number GPN:
572715
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore
E40B18H
Description
E40B18H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 18 TEETH PILOT BORE
Part # 81019115
BDI # 20642129
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.879
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.136
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
73.127
Mounting Method:
Rough Bore