HT40B20
Description
HT40B20 5/8 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B20
BDI # 913593
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
573000
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Split Taper Bushing
Global Part Number GPN:
571313
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Bushed
E40B20H
Description
E40B20H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B20H
BDI # 608497
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
Triplex Type
Global Part Number GPN:
30808
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
E40B20H
Description
E40B20H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 20 TEETH PILOT BORE
Part # 81019117
BDI # 20642133
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore