50BS38-1-3/8
Description
50BS38-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 38T 7.92" OD 1 3/8" BORE
Part # 50BS38-1-3/8
BDI # 745870
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore
50B38
Description
50B38 ROLLER CHAIN SPROCKET ; 38T 7.920" OD 3/4" BORE 5/8" PITCH
Part # 50B38
BDI # 745993
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Rough Bore
50A16H
Description
50A16H ROLLER CHAIN SPROCKET ; 16HT 3.520" OD 5/8" BORE 5/8" PITCH
Part # 50A16H
BDI # 745613
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
50A15H
Description
50A15H ROLLER CHAIN SPROCKET ; 15HT 3.320" OD 5/8" BORE 5/8" PITCH
Part # 50A15H
BDI # 745612
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Rough Bore
50BS40-1
Description
50BS40-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 40T 8.320" OD
Part # 50BS40-1
BDI # 745874
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore