Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Global Part Number GPN:
37242
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
D50B13H
Description
D50B13H ROLLER CHAIN SPROCKET ; 5/8" P 13T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D50B13H
BDI # 607835
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Duplex Type
Global Part Number GPN:
30624
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Rough Bore
D50BS13H X 1-1/4
Description
D50BS13H X 1-1/4 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 13T 1-1/4IN FINISHED BORE
Part # 2101079719
BDI # 22356842
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
D50BS13H X 1-3/16
Description
D50BS13H X 1-3/16 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 13T 1-3/16IN FINISHED BORE
Part # 2101079721
BDI # 22356846
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore