Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
QD Bushing
Global Part Number GPN:
30453
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Split Taper Bushing
Global Part Number GPN:
571245
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
D50Q72
Description
D50Q72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1174564
BDI # 328797
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Split Taper Bushing
Global Part Number GPN:
10009
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed
D50B72
Description
D50B72 ROLLER CHAIN SPROCKET ; 5/8" P 72T DOUBLE 1-5/16" MIN PLAIN BORE
Part # D50B72
BDI # 607861
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Duplex Type
Global Part Number GPN:
30653
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Rough Bore