D50BTB20H
Description
D50BTB20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE BORE FOR 2012 BUSH
Part # D50BTB20H
BDI # 607827
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30358
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
D50B18H
Description
D50B18H ROLLER CHAIN SPROCKET ; 5/8" P 18T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D50B18H
BDI # 607840
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Duplex Type
Global Part Number GPN:
30629
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Rough Bore
D50B20H
Description
D50B20H ROLLER CHAIN SPROCKET ; 5/8" P 20T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B20H
BDI # 607842
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Duplex Type
Global Part Number GPN:
30631
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore
D50B24H
Description
D50B24H ROLLER CHAIN SPROCKET ; 5/8" P 24T HT DOUBLE 1" MIN PLAIN BORE
Part # D50B24H
BDI # 607846
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Duplex Type
Global Part Number GPN:
30635
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
D50ATB17H
Description
D50ATB17H ROLLER CHAIN SPROCKET ; 5/8" P 17T HT DOUBLE BORE FOR 1610 BUSH
Part # D50ATB17H
BDI # 607824
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30355
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed