80QD34-SF
Description
80QD34-SF ROLLER CHAIN SPROCKET ; 1" PITCH 34T 11.39" SF BUSHING
Part # 80QD34-SF
BDI # 747992
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Bushed
80QD32-SF
Description
80QD32-SF ROLLER CHAIN SPROCKET ; 1" PITCH 32T 10.75" SF BUSHING
Part # 80QD32-SF
BDI # 747990
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
80QD27-SF
Description
80QD27-SF ROLLER CHAIN SPROCKET ; 1" PITCH 27T 9.16" SF BUSHING
Part # 80QD27-SF
BDI # 747987
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
80QD28-SF
Description
80QD28-SF ROLLER CHAIN SPROCKET ; 1" PITCH 28T 9.48" SF BUSHING
Part # 80QD28-SF
BDI # 747988
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
80QD35-SF
Description
80QD35-SF ROLLER CHAIN SPROCKET ; 1" PITCH 35T 11.71" OD SF BUSHING
Part # 80QD35-SF
BDI # 747993
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed