D80Q15H
Description
D80Q15H ROLLER CHAIN SPROCKET ; 1" P 15T HT DOUBLE BORE FOR Q BUSH
Part # D80Q15H
BDI # 608148
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Split Taper Bushing
Global Part Number GPN:
571286
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
D80BS15HW 1 1/2
Description
D80BS15HW 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS15HW 1 1/2
BDI # 608086
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
568973
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
D80BS15HW 1 1/4
Description
D80BS15HW 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # D80BS15HW 1 1/4
BDI # 608087
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Winch Sprocket | With Set Screw
Global Part Number GPN:
569169
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
D80ATL15H-2012
Description
D80ATL15H-2012 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 101092
BDI # 251886
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568010
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed