E80C14H X 2-1/8 KW 2SS
Description
E80C14H X 2-1/8 KW 2SS SPROCKET ; 14 TEETH 2-1/8" BORE TYPE C
Part # E80C14H X 2-1/8 KW 2SS
BDI # 22322843
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
E80C95 X 3-1/4 KW 2SS
Description
E80C95 X 3-1/4 KW 2SS RLR CHAIN SPROCKET
Part # E80C95 X 3-1/4 KW 2SS
BDI # 23069159
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Finished Bore
E80C14H X 2-7/16 1/2KW 2SS
Description
E80C14H X 2-7/16 1/2KW 2SS CHN SPROCKET ; 14T 80-3CHAIN
Part # E80C14H X 2-7/16 1/2KW 2SS
BDI # 24320059
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
E80C14H 2 BORE W/ 1/2KW 2SS
Description
E80C14H 2 BORE W/ 1/2KW 2SS SPROCKET ; 14 TEETH 2" BORE DIA
Part # E80C14H 2 BORE W/ 1/2KW 2SS
BDI # 21552807
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
E80C60 X 2-7/16 KW SS
Description
E80C60 X 2-7/16 KW SS ROLLER SPROCKET ; MTO 80-3 CHAIN 60 TOOTH 2-7/16" BORE
Part # 00086708
BDI # 25851672
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
19.107
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.681
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
485.33
Mounting Method:
Finished Bore