81XA8H
Description
81XA8H ROLLER CHAIN SPROCKET ; 2.609" P 8T A PLATE .938" MPB
Part # 81XA8H
BDI # 917890
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.818
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.429
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
173.177
Mounting Method:
Rough Bore