1045G20/52 SLEEVE
Description
1045G20/52 SLEEVE ; 744997 13-5/8" OD GEAR COUPLING STEEL
Part # 10011267
BDI # 18105105
Features
Component:
Sleeve Assembly
Width - Millimeter:
122.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
Width - Inch:
4.84
1040G20/52 SLEEVE
Description
1040G20/52 SLEEVE ; 744996 12-1/2" OD GEAR COUPLING STEEL
Part # 10011266
BDI # 18104826
Features
Component:
Sleeve Assembly
Width - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
4.375
4 8V 1250 F
Description
4 8V 1250 F V-BELT SHEAVE ; 4 GROOVES 12-1/2" OD BUSHED
Part # 4 8V 1250 F
BDI # 619359
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
QD Bushing | Solid Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581684
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
320.853
Mounting Method:
Bushed
1040GL20-1 AND 2 SLEEVE
Description
1040GL20-1 AND 2 SLEEVE ; 729508 FOR COUPLING
Part # 10011041
BDI # 18104964
Features
Component:
Sleeve Assembly
Width - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
4.375