HMK1025B
Description
HMK1025B MITER GEAR ; 1" BORE 2-1/2" PITCH DIA 10 DP PITCH
Part # HMK1025B
BDI # 608948
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
13.97
Face Width - Inch:
0.55
Pitch:
10 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666216
Pressure Angle:
20 Degree
50BS25 1 7/16
Description
50BS25 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 25T 1-7/16" BORE
Part # 50BS25 1 7/16
BDI # 621489
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
With 2 Set Screw
Global Part Number GPN:
34527
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore
40BS25 1 1/2
Description
40BS25 1 1/2 ROLLER CHAIN SPROCKET ; 1/2" P 25T 1-1/2" BORE
Part # 40BS25 1 1/2
BDI # 619732
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
34714
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
H80BTL25
Description
H80BTL25 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1"P 25T TAPERLOCK W/HT
Part # H80BTL25
BDI # 919660
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.516
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Bushed
40BS25 1 7/16
Description
40BS25 1 7/16 ROLLER CHAIN SPROCKET ; 1/2" P 25T 1-7/16" BORE
Part # 40BS25 1 7/16
BDI # 619736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
With 2 Set Screw
Global Part Number GPN:
34442
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore