140CM16F-30.0-B1-STD
Description
140CM16F-30.0-B1-STD GEAR MOTOR ; NON RETURNABLE RIGHT ANG
Part # M658458
BDI # 21449868
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.969
56WM16B-40.0-K2-STD
Description
56WM16B-40.0-K2-STD REDUCER ; NON RETURNABLE
Part # 30SM06261401
BDI # 21449897
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.125