140WM21B-15.0-E2-STD
Description
140WM21B-15.0-E2-STD GEAR REDUCER ; NON RETURNABLE RIGHT ANGLE SGL
Part # 30MC06161402
BDI # 21449871
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.438
140CM16F-30.0-B3-STD
Description
140CM16F-30.0-B3-STD GEAR REDUCER ; NON RETURNABLE RIGHT ANG DBL
Part # M607377
BDI # 21449869
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.969
140CM16F-20.0-B3-STD
Description
140CM16F-20.0-B3-STD SPEED REDUCER ; NON RETURNABLE 140 FRAME C SERIES
Part # M669432
BDI # 21449867
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.969
56CM16B-86.0-L2-STD
Description
56CM16B-86.0-L2-STD GEAR REDUCER ; NON RETURNABLE RIGHT ANG
Part # M627719
BDI # 21449891
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
20.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.313