50B27
Description
50B27 ROLLER CHAIN SPROCKET ; 5/8" P 27T 3/4" MIN PLAIN BORE
Part # 50B27
BDI # 621973
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Global Part Number GPN:
36254
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Rough Bore
60BS27 1 1/4
Description
60BS27 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 27T 1-1/4" BORE
Part # 60BS27 1 1/4
BDI # 622954
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Global Part Number GPN:
34108
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
60BS27 1 7/16
Description
60BS27 1 7/16 ROLLER CHAIN SPROCKET ; 60 CHAIN 27T B-HUB ONE SIDE 1.438" FB
Part # 60BS27 1 7/16
BDI # 622961
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Global Part Number GPN:
34598
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
50BS27 1 3/16
Description
50BS27 1 3/16 ROLLER CHAIN SPROCKET ; 5/8" P 27T 1-3/16" BORE
Part # 50BS27 1 3/16
BDI # 621505
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
With 2 Set Screw
Global Part Number GPN:
33751
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Finished Bore
50BTB27H
Description
50BTB27H ROLLER CHAIN SPROCKET ; 5/8" P 27T HT BORE FOR 2012 BUSHING
Part # 50BTB27H
BDI # 621919
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32145
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed