435-00017-01
Description
435-00017-01 CONVEYOR BEARING SLEEVE ; 2-7/16" DIA
Part # 10506155
BDI # 22459777
E100B18
Description
E100B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B18
BDI # 608344
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Triplex Type
Global Part Number GPN:
30761
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
REPLACEMENT HEAD LARGE
Description
REPLACEMENT HEAD LARGE ; INCLUDES HEAD AND HARDWARE
Part # REPLACEMENT HEAD LG PKG
BDI # 21469693
163-8003-418
Description
163-8003-418 BEARING BALL ; 0.343 DIA CHROME STL
Part # 163-8003-418
BDI # 22592842