L100 1-3/8 5/16X5/32 KW
Description
L100 HUB 1-3/8 5/16X5/32KW ; 1-3/8" BORE 2.54" HUB DIA
Part # 68514411522
BDI # 592686
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L/AL099/100 SPIDER SOX
Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT
Part # 68514411494
BDI # 1403111
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
50 HQD HUB OMEGA 7300890
Description
50 HQD HUB OMEGA 7300890 ; 7300890 NON RETURNABLE
Part # 10287485
BDI # 18140805
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.125
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
7650In-Lbs
50R STD FLEX ELEMNT WRAPFLEX 0789011
Description
50R STD FLEX ELEMNT WRAPFLEX 0789011 ; 789011 W/FAST NON RETURNABLE
Part # 10057445
BDI # 18484394
Features
Component:
Element Assembly
Width - Millimeter:
69.596
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
9.41
Outside Diameter - Millimeter:
239.014
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
22200In-Lbs
Width - Inch:
2.74
Features
Component:
Keyless Screw Locking Assembly
Series:
B115
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
150.825
Length - Millimeter:
82
Other Features:
15 Locking Screws | Medium Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
3.228