Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572776
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572668
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Bushed
D16ATB18
Description
D16ATB18 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16ATB18
BDI # 607460
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570380
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568541
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed
80-2TLA18H
Description
80-2TLA18H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 80-2TLA18H
BDI # 589604
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Bushed