60A20
Description
60A20 ROLLER CHAIN SPROCKET ; 3/4" P 20T 3/4" MIN PLAIN BORE A PLATE
Part # 60A20
BDI # 622604
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Global Part Number GPN:
31782
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
40A20
Description
40A20 ROLLER CHAIN SPROCKET ; 1/2" P 20T 5/8" MIN PLAIN BORE A PLATE
Part # 40A20
BDI # 619431
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Global Part Number GPN:
31637
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
5020X;00105020
Description
5020X ; 00105020 WELDASPROCKET ; SPRKT NO 5020X 5/8" PITCH
Part # 00105020
BDI # 21494768
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
6020X;00106020
Description
6020X ; 00106020 WELDASPROCKET ; SPRKT NO 6020X 3/4" PITCH
Part # 00106020
BDI # 21495091
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
4020X;00104020
Description
4020X ; 00104020 WELDASPROCKET ; SPRKT NO 4020X 1/2" PITCH
Part # 00104020
BDI # 21494736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore