Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
40A47
Description
40A47 ROLLER CHAIN SPROCKET ; 1/2" P 47T 23/32" MIN PLAIN BORE A PLATE
Part # 40A47
BDI # 619464
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.486
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.769
Global Part Number GPN:
31664
Pitch Diameter - Millimeter:
190.14
Mounting Method:
Rough Bore
05B-47A
Description
05B-47A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001325
BDI # 18117845
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.715
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.846
Pitch Diameter - Millimeter:
119.77
Mounting Method:
Rough Bore
06B-47A
Description
06B-47A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001742
BDI # 18118257
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.776
Pitch Diameter - Millimeter:
142.61
Mounting Method:
Rough Bore