05B-56A

COMPARE

05B-56A

Description
05B-56A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001335

BDI # 18117855

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.617

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.748
Pitch Diameter - Millimeter: 142.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-56A

COMPARE

06B-56A

Description
06B-56A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001751

BDI # 18118266

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.688

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.843
Pitch Diameter - Millimeter: 169.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-2-56A

COMPARE

06B-2-56A

Description
06B-2-56A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001541

BDI # 18118029

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.688

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.843
Pitch Diameter - Millimeter: 169.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-3-56A

COMPARE

06B-3-56A

Description
06B-3-56A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001692

BDI # 18118196

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.688

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.843
Pitch Diameter - Millimeter: 169.88
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-2-56A

COMPARE

05B-2-56A

Description
05B-2-56A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001263

BDI # 18117773

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.617

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.748
Pitch Diameter - Millimeter: 142.68
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY