H40B15F X 1-1/8
Description
H40B15F X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2" P 15T HT 1-1/8" BORE
Part # H40B15F-1B
BDI # 916334
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
38644
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Global Part Number GPN:
37786
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
41B15
Description
41B15 ROLLER CHAIN SPROCKET ; 1/2" P 15T 5/8" MIN PLAIN BORE
Part # 41B15
BDI # 620675
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
36203
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
60P15H
Description
60P15H ROLLER CHAIN SPROCKET ; 3/4" P 15T HT BORE FOR P BUSHING
Part # 60P15H
BDI # 623565
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Split Taper Bushing
Global Part Number GPN:
571720
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
H50P15
Description
H50P15 ROLLER CHAIN SPROCKET ; 5/8" P 15T BORE FOR P BUSHING
Part # 50P15
BDI # 918737
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed