60BTB19H
Description
60BTB19H ROLLER CHAIN SPROCKET ; 3/4" P 19T HT BORE FOR 1610 BUSHING
Part # 60BTB19H
BDI # 623412
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32181
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
D40B19H
Description
D40B19H ROLLER CHAIN SPROCKET ; 1/2" P 19T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B19H
BDI # 607741
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
Duplex Type
Global Part Number GPN:
30596
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
25B19
Description
25B19 ROLLER CHAIN SPROCKET ; 1/4" P 19T 1/4" MIN PLAIN BORE
Part # 25B19
BDI # 617873
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
1.519
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.648
Global Part Number GPN:
36081
Pitch Diameter - Millimeter:
38.583
Mounting Method:
Rough Bore
60BS19HT 1 7/16
Description
60BS19HT 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 19T HT 1-7/16" BORE
Part # 60BS19HT 1 7/16
BDI # 622871
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Global Part Number GPN:
34588
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
60BTB19
Description
60BTB19 ROLLER CHAIN SPROCKET ; 3/4" P 19T BORE FOR 1610 BUSHING
Part # 60BTB19
BDI # 623411
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32180
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed