120C22 2IN ID 2-1/2IN OD
Description
120C22 2IN ID 2-1/2IN OD SPROCKET ; 22 TEETH 10.54" OUTSIDE DIA
Part # 120C22 2IN ID 2-1/2IN OD
BDI # 21551820
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
140C22H X 3-7/16 SPLIT KW SS MTO
Description
140C22H X 3-7/16 SPLIT KW SS CHN SPROCKT
Part # 140C22H X 3-7/16 SPLIT KW SS MTO
BDI # 24856960
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
Split Type | With Set Screw
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Finished Bore
H60C22 X 1-1/8IN KW 2SS
Description
H60C22 X 1-1/8IN KW 2SS SPROCKET ; 1-1/8"BORE 22T CHAIN #60
Part # H60C22 X 1-1/8IN KW 2SS
BDI # 24931641
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore
120C22 X 2-3/16 1/2KW MTO
Description
120C22 X 2-3/16 1/2KW MTO ; SPROCKET 2-3/16" BORE
Part # 120C22 X 2-3/16 1/2KW MTO
BDI # 24085002
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
D120C22 3-7/16 FORD SPECIAL
Description
D120C22 3-7/16 FORD SPECIAL
Part # D120C22 3-7/16 FORD SPECIAL
BDI # 21445491
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.541
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.333
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore