120C26 X 2-7/16 2SS
Description
120C26 X 2-7/16 2SS SPROCKET
Part # 120C26 X 2-7/16 2SS
BDI # 24869335
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
80C26 X 80MM KW 2SS
Description
80C26 X 80MM KW 2SS CHAIN SPROCKET ; 80MM SPLIT BORE PER FQM-LD31-000-0161
Part # 80C26 X 80MM KW 2SS
BDI # 24532174
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.463
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Finished Bore
60C26H 1-15/16 SPLIT
Description
60C26H 1-15/16 SPLIT SPROCKET ; 1-15/16" BORE DIA 26 TEETH 3/4" PITCH
Part # 60C26H 1-15/16 SPLIT
BDI # 21569606
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
Split Type
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
60C26 2 KW 2SS
Description
60C26 2 KW 2SS CHAIN SPROCKET ; 26 TEETH 2IN BORE
Part # 60C26 2 KW 2SS
BDI # 21928820
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore