60C33 1-1/8 - 2 C-BORE 47MM
Description
60C33 1-1/8 - 2 C-BORE 47MM SPROCKET
Part # 60C33 1-1/8 - 2 C-BORE 47MM
BDI # 24093323
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore