80C39 X 2-7/16 MTO
Description
80C39 X 2-7/16 MTO SPLIT SPROCKET ; S-3 HUBS 2-7/16" ID BRONZE BUSHED
Part # 80C39 X 2-7/16 MTO
BDI # 25166113
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.428
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.987
Pitch Diameter - Millimeter:
315.66
Mounting Method:
Finished Bore
D100CS39 X 1-15/16
Description
D100CS39 X 1-15/16 SPROCKET ; 100CHAIN 39T
Part # D100CS39 X 1-15/16
BDI # 24895647
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.535
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.234
Pitch Diameter - Millimeter:
394.589
Mounting Method:
Finished Bore