Features
Chain Pitch - Inch:
4.063
Chain Size:
1240
Chain Pitch - Millimeter:
103.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.543
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
496.392
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.55
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
318.77
Mounting Method:
Rough Bore
D200C15H X 2 RSB
Description
D200C15H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C15
BDI # 22381673
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore
40C15
Description
40C15 ROLLER CHAIN SPROCKET ; ROUGH BORE 40 CHAIN 15T C-HUB BOTH SIDES
Part # 40C15
BDI # 620239
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Global Part Number GPN:
30280
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
Split Taper Bushing
Global Part Number GPN:
571539
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Bushed