100C51H X 3-7/16
Description
100C51H X 3-7/16 CHAIN SPROCKET ; 100 ANSI 51 TEETH 3-7/16" BORE
Part # 100C51H X 3-7/16
BDI # 24948008
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.305
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.016
Pitch Diameter - Millimeter:
515.75
Mounting Method:
Finished Bore