3/4 FB56PDG3A 3 25.6 68 APG GM
Description
3/4 FB56PDG3A 3 25.6 68 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP3430068
BDI # 287910
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
68.4
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1/3 FB56PDG3A 3 14.0 125 APG GM
Description
1/3 FB56PDG3A 3 14.0 125 APG GM GRMTR ; NON RETURNABLE
Part # AP1330125
BDI # 287558
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
125
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1/3 FB56PDG3A 3 6.20 280 APG GM
Description
1/3 FB56PDG3A 3 6.20 280 APG GM GRMTR ; NON RETURNABLE
Part # AP1330280
BDI # 287562
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
282.3
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Double Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
1/3 FB56PSG3A 3 5.06 350 APG GM
Description
1/3 FB56PSG3A 3 5.06 350 APG GM GRMTR ; NON RETURNABLE
Part # AP1330350
BDI # 287563
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
345.8
Reducer Type:
Parallel
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
3/4 FB56PTG3A 3 38.4 45 APG GM
Description
3/4 FB56PTG3A 3 38.4 45 APG GM GEARMOTOR ; NON RETURNABLE
Part # AP3430045
BDI # 287908
Features
Mounting Frame:
FB56P
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
45.6
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
24.892
Nominal Center Distance - Inch:
0.98
Other Features:
Triple Reduction | Class 3 | Integral Gearmotor | F Insulation Class
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.15