Page 1 of 23

Next

Compare
HXT715ET ETV TAPER BUSH REDUCER

COMPARE

HXT715ET ETV TAPER BUSH REDUCER

Description
HXT715ET ETV TAPER BUSH REDUCER ; NON RETURNABLE

DODGE

Part # E247164

BDI # 271406

Features

Mounting Frame: B50
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 210.82
Nominal Center Distance - Inch: 8.3
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method: Direct Mounted
Overall Length - Inch: 22.75

Price Inventory : Available to order
Loading Price
QTY
HXT325ET 6B TAPER BUSHED REDUCER

COMPARE

HXT325ET 6B TAPER BUSHED REDUCER

Description
HXT325ET 6B TAPER BUSHED REDUCER ; NON RETURNABLE

DODGE

Part # E243571

BDI # 270981

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 105.918
Nominal Center Distance - Inch: 4.17
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method: Direct Mounted
Overall Length - Inch: 14.64

Price Inventory : Available to order
Loading Price
QTY
HXT525ET 6B EP TAPER BUSHED REDUCER

COMPARE

HXT525ET 6B EP TAPER BUSHED REDUCER

Description
HXT525ET 6B EP TAPER BUSHED REDUCER ; NON RETURNABLE

DODGE

Part # E245640

BDI # 271249

Features

Mounting Frame: Not Available
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 144.018
Nominal Center Distance - Inch: 5.67
Other Features: Double Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method: Direct Mounted
Overall Length - Inch: 16.88

Price Inventory : Available to order
Loading Price
QTY
HXT505ET ETV TAPER BUSH REDUCER

COMPARE

HXT505ET ETV TAPER BUSH REDUCER

Description
HXT505ET ETV TAPER BUSH REDUCER ; NON RETURNABLE

DODGE

Part # 255202

BDI # 271692

Features

Mounting Frame: B50
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 350
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 148.844
Nominal Center Distance - Inch: 5.86
Other Features: Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method: Direct Mounted
Overall Length - Inch: 22.37

Price Inventory : Available to order
Loading Price
QTY
HXT625ES ESV STRAIGHT BORE REDUCER

COMPARE

HXT625ES ESV STRAIGHT BORE REDUCER

Description
HXT625ES ESV STRAIGHT BORE REDUCER ; NON RETURNABLE

DODGE

Part # E246163

BDI # 271276

Features

Mounting Frame: B40
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 70
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 170.942
Nominal Center Distance - Inch: 6.73
Other Features: Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted | HYDROIL Vane Motor
Mounting Method: Direct Mounted
Overall Length - Inch: 17.69

Price Inventory : Available to order
Loading Price
QTY