863B-63K-M1
Description
863B-63K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00389
BDI # 180283
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
26.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
8
873B-63K-M1
Description
873B-63K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00491
BDI # 180385
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
26.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
9.81
F653B-63-B9
Description
F653B-63-B9 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28773
BDI # 165945
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
26.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338753
Mounting Method:
Base Mounted
Overall Length - Inch:
19.6
833B-63K-M1
Description
833B-63K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00183
BDI # 180079
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
26.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6
F843B-63K-B5-M1
Description
F843B-63K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00849
BDI # 180636
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
26.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.94
Overall Width - Inch:
6.62