Page 1 of 173

Next

Compare
HB482CN180TC/10.93A1SI1.250X2.36

COMPARE

HB482CN180TC/10.93A1SI1.250X2.36

Description
H4C18S01093 HELICAL GEAR REDUCER ; IN-LINE HELICAL 12:1 RATIO 160 RPM

DODGE

Part # H4C18S01093

BDI # 298769

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 14.66
Overall Width - Inch: 8.98

Price Inventory : In stock
Loading Price
QTY
HB1082 250-CC 9.62 2-3/8IN SHFT

COMPARE

HB1082 250-CC 9.62 2-3/8IN SHFT

Description
H10C25S00962 HELICAL GEAR REDUCER ; NON RETURNABLE

DODGE

Part # H10C25S00962

BDI # 298410

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 22.84
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
HB1082CN250TC/24.94A1SI2.375X4.72

COMPARE

HB1082CN250TC/24.94A1SI2.375X4.72

Description
H10C25S02494 HELICAL GEAR REDUCER

DODGE

Part # H10C25S02494

BDI # 298414

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 30HP
Nominal Max Output RPM: 70
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 22.84
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
HB1083 250-CC 51.97 2-3/8IN SHFT

COMPARE

HB1083 250-CC 51.97 2-3/8IN SHFT

Description
H10C25S05197 HELICAL GEAR REDUCER ; NON RETURNABLE

DODGE

Part # H10C25S05197

BDI # 298416

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 35
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 24
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
HB1082CN280TC/9.62A1SI2.375X4.72

COMPARE

HB1082CN280TC/9.62A1SI2.375X4.72

Description
H10C28S00962 HELICAL GEAR REDUCER

DODGE

Part # H10C28S00962

BDI # 298421

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 23.58
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY