160F18H
Description
160F18H ROLLER CHAIN SPROCKET ; 2" P 18T F BUSHED W/HARDENED TEETH
Part # H160F18
BDI # 919867
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.542
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
H140R18
Description
H140R18 ROLLER CHAIN SPROCKET ; NO.140 CHAIN 1-3/4"P 18T B-STYLE W/HT
Part # 140R18
BDI # 918605
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.974
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Bushed
140E18
Description
140E18 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 18T 1 ROW
Part # 140E18
BDI # 615617
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Other Features:
QD Bushing
Global Part Number GPN:
31251
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
14.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.678
Other Features:
QD Bushing
Global Part Number GPN:
31337
Pitch Diameter - Millimeter:
365.684
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
QD Bushing
Global Part Number GPN:
31302
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed