8MX-33S-21
Description
8MX-33S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 33GROVES
Part # 77182033
BDI # 1117395
Features
Pitch Diameter - Inch:
3.308
Flange Outside Diameter - Millimeter:
90.576
Inch - Metric:
Metric
Outside Diameter - Inch:
3.245
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Type AF
Pitch Diameter - Millimeter:
84.023
Mounting Method:
Bushed
P32-8MGT-20
Description
P32-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082032
BDI # 1125629
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
8MX-38S-36
Description
8MX-38S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183038
BDI # 1117417
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
106.934
Inch - Metric:
Metric
Outside Diameter - Inch:
3.747
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
96.774
Mounting Method:
Bushed
P32-8MGT-30
Description
P32-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083032
BDI # 1125630
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
89.992
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Bushed
P30-8MGT-20
Description
P30-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082030
BDI # 1125612
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed