SS P38-5MGT-15

COMPARE

SS P38-5MGT-15

Description
SS P38-5MGT-15 POLY CHAIN SPROCKET ; 38GRV 5MM PIT FOR 15MM WIDTH BELT

GATES

Part # SS P38-5MGT-15

BDI # 22085431

Features

Pitch Diameter - Inch: 2.381
Flange Outside Diameter - Millimeter: 66.294
Inch - Metric: Metric
Outside Diameter - Inch: 2.336
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Powergrip GT2 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 60.479
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY