Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Global Part Number GPN:
670454
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
3.2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667225
Pressure Angle:
14.5
S1032 35MM BORE MTO
Description
S1032 35MM BORE MTO SPUR GEAR
Part # S1032 35MM BORE MTO
BDI # 21536800
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
81.28
TS1032 MTO 1-1/2 BORE
Description
TS1032 MTO 1-1/2 BORE SPUR GEAR ; 1-1/2" BORE DIA 20 DEG PRESS ANG
Part # TS1032 MTO 1-1/2 BORE
BDI # 21569637
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
81.28
S1032 1 BORE 1/4X1/8 KW 2SS
Description
S1032 1 BORE 1/4X1/8 KW 2SS GEAR
Part # S1032 1 BORE 1/4X1/8 KW 2SS
BDI # 21589148
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
81.28