80A112 X 31.25IN
Description
80A112 X 31.25IN SPROCKET ; 31.25" BORE
Part # 80A112 X 31.25IN
BDI # 24518220
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Finished Bore
D160B54 X 3-15/16 KW/2SS
Description
D160B54 X 3-15/16 KW/2SS SPROCKET
Part # D160B54 X 3-15/16 KW/2SS
BDI # 24869575
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.54
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
873.68
Mounting Method:
Finished Bore
H80A112 X 31IN BORE
Description
H80A112 X 31IN BORE SPROCKET ; 1" PITCH 31" BORE 112-TEETH
Part # 80A112 X 31IN BORE
BDI # 21542385
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Finished Bore