120B24 X 3-1/4 KW 2SS PER DRW 26-2879462
Description
120B24 X 3-1/4 KW 2SS PER DRW 26-2879462 ; SPROCKET 5/8-11 UNC SS 3/4X3/8"KW ON C/L
Part # 120B24 X 3-1/4 KW 2SS PER DRW 26-2879462
BDI # 24829013
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
120B28 X 3-7/8 KW 2SS PER DRW 04-8467201
Description
120B28 X 3-7/8 KW 2SS PER DRW 04-8467201 ; SPROCKET 5/8-11 UNC SS 1X1/2 KW ON C/L
Part # 120B28 X 3-7/8 KW 2SS PER DRW 04-8467201
BDI # 24829018
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
13.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.213
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
340.29
Mounting Method:
Finished Bore