H525-36-H-18
Description
H525-36-H-18 WORM GEAR REDUCER ; NON-RETURNABLE BRAVO AND QUADRO
Part # W5250106.00
BDI # 25201790
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
50
Flange Outside Diameter - Millimeter:
50
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63
Other Features:
Single Reduction | Bravo Series | Single Piece Construction | Oversized High Speed Bearing
Assembly Components:
62.992
Mounting Method:
Shaft Mounted