R-101-C1-M
Description
R-101-C1-M RIGHT ANGLE GEARBOX ; 1:1 5/8" SHAFT SAME AS I/P ROTATION
Part # 135887
BDI # 21449095
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Rotation Same As Input | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.354
R-081-C2
Description
R-081-C2 RIGHT ANGLE GEARBOX ; 1:1 RATIO 0.5" INPUT SHAFT DIA
Part # 135670
BDI # 25110604
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Rotation Reverse Of Input
Mounting Method:
Base | Flange Mounted
Overall Length - Inch:
4.375
T-161
Description
T-161 RIGHT ANGLE GEARBOX ; 1:1 RATIO 1" INPUT SHAFT DIA 3-WAY
Part # 135788
BDI # 21449158
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Three Way Unit | Other Mount Flange Mounted | Flange Hole Dia 0.375 In
Mounting Method:
Direct Mounted
Overall Length - Inch:
12
R121-C2
Description
R-121-C2 RIGHT ANGLE GEARBOX ; 1:1 RATIO 0.75" INPUT SHAFT DIA
Part # 135617
BDI # 21573865
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Rotation Reverse Of Input | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.969
R-101-C2
Description
R-101-C2 RIGHT ANGLE GEARBOX ; 1:1 5/8" SHAFT REVERSE OF I/P ROTATION
Part # 135625
BDI # 21449119
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Rotation Reverse Of Input | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.359